CD2003P-2
Description
CD2003P-2 DC MOTOR ; L 0186ATC 3HP 1750RPM 240 120 DPFG F3
Part # CD2003P-2
BDI # 125543
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
CD6203
Description
CD6203 DC MOTOR ; 3HP 1750RPM DC 184TC 3668D TEFC F1 N
Part # CD6203
BDI # 125566
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPT3603
Description
CDPT3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184ATC 3649P TEFC F1 N
Part # CDPT3603
BDI # 125627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3603
Description
CDPWD3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184TC 3649P TEFC F1
Part # CDPWD3603
BDI # 125641
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid