Page 1 of 9875

Next

Compare
QAAP15A215SM

COMPARE

QAAP15A215SM

Description
QAAP15A215SM PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAAP15A215SM

BDI # 765170

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 120.396
Other Features: Double Row | Double Collar
Global Part Number GPN: 513049
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.3
Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
CL3612TM

COMPARE

CL3612TM

Description
CL3612TM GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 230VAC 60HZ

BALDOR-RELIANCE

Part # CL3612TM

BDI # 126081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.05
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CDPWD3585

COMPARE

CDPWD3585

Description
CDPWD3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC

BALDOR-RELIANCE

Part # CDPWD3585

BDI # 125640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 18.17

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: SCR Drive | Washdown Duty
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
CECP83665T-4

COMPARE

CECP83665T-4

Description
CECP83665T-4 GENERAL PURPOSE AC MOTOR ; 5HP L184TC FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # CECP83665T-4

BDI # 125710

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY