Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4106T
Description
EM4106T GENERAL PURPOSE AC MOTOR ; 20HP 256T FRM 3600RPM 230/460VAC
Part # EM4106T
BDI # 127414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2334T
Description
EM2334T GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
Part # EM2334T
BDI # 127161
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEM2394T
Description
CEM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254TC FRM 3600RPM 230/460VAC
Part # CEM2394T
BDI # 125739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3710T
Description
CESSWDM3710T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
Part # CESSWDM3710T
BDI # 125902
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted