Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHP 120H150RSB
Description
PHP 120H150RSB PULLEY ; NON-RETURNABLE
Part # PHP 120H150RSB
BDI # 1289305
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
PHP 120H300RSB
Description
PHP 120H300RSB PULLEY ; NON-RETURNABLE
Part # PHP 120H300RSB
BDI # 1289433
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.12
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8