Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
F14MX-33S-20-SK
Description
F14MX-33S-20-SK ; POR FIN FAN HT500 SYNCHRONOUS SPROCKET
Part # 482212
BDI # 20509133
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed
F14MX-33S-37-SK
Description
F14MX-33S-37-SK ; POR FIN FAN HT500 SYNCHRONOUS SPROCKET
Part # 482226
BDI # 20509161
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Bushed