PB14MX-39S-90
Description
PB14MX-39S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90MM BELT W 14MM BELT PIT
Part # PB14MX-39S-90
BDI # 1125977
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
PB14MX-39S-125
Description
PB14MX-39S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 39GROVES
Part # PB14MX-39S-125
BDI # 1125976
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
P39-14MGT-40
Description
P39-14MGT-40 SYNCHRONOUS PULLEY ; 39GROVES 14MM P 40MM W
Part # P39-14MGT-40
BDI # 1125701
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX-39S-90
Description
14MX-39S-90 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 14MX-39S-90
BDI # 1094944
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
14MX-39S-68
Description
14MX-39S-68 SYNCHRONOUS PULLEY ; 14MM P 39GROVES
Part # 14MX-39S-68
BDI # 1094943
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed