P56-20M-115
Description
P56-20M-115 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 115MM W
Part # 78824045
BDI # 1125798
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-290
Description
P56-20M-290 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 290MM W
Part # 78824048
BDI # 1125801
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P52-20M-290
Description
P52-20M-290 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 290MM W
Part # 78824043
BDI # 1125787
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P48-20M-115
Description
P48-20M-115 SYNCHRONOUS PULLEY ; 48GROVES 20MM P 115MM W
Part # 78824037
BDI # 1125756
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.637
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P56-20M-230
Description
P56-20M-230 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 230MM W
Part # 78824047
BDI # 1125800
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed