P56-20M-340
Description
P56-20M-340 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 340MM W
Part # 78824049
BDI # 1125802
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-170
Description
P56-20M-170 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 170MM W
Part # 78824046
BDI # 1125799
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-290
Description
P56-20M-290 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 290MM W
Part # 78824048
BDI # 1125801
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-115
Description
P56-20M-115 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 115MM W
Part # 78824045
BDI # 1125798
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P56-20M-230
Description
P56-20M-230 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 230MM W
Part # 78824047
BDI # 1125800
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed