Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P68-5M-25-SDS

COMPARE

P68-5M-25-SDS

Description
P68-5M-25-SDS SPROCKET

CONTINENTAL

Part # 20182447

BDI # 413830

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-5M-15-SDS

COMPARE

P68-5M-15-SDS

Description
P68-5M-15-SDS SPROCKET

CONTINENTAL

Part # 20182446

BDI # 413829

Features

Pitch Diameter - Inch: 4.261
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 4.216
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 108.229
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY