265MT25AF-L13SG
Description
265MT25AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-L13SG
BDI # 923473
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
265MT15AF-F0.625
Description
265MT15AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-F0.6250
BDI # 923463
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
265MT25AF-F0.375
Description
265MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-F0.3750
BDI # 923470
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
265MT25AF-F0.625
Description
265MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-F0.6250
BDI # 923472
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15