805MT15A-SDS
Description
805MT15A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 805MT15A-SDS
BDI # 927468
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
15
805MT25A-SDS
Description
805MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 805MT25A-SDS
BDI # 927469
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
25