Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
F8M-40S-21
Description
F8M-40S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 40GROVES
Part # F8M-40S-21
BDI # 1124186
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed