1310 X 1-7/16 STL-KW
Description
1310 X 1-7/16 STL-KW TL BUSHING ; 1-7/16" BORE 2" OD 1" LTB
Part # 1310 X 1-7/16 STL-KW
BDI # 256908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
459870
Bushing Series:
1310
1310 X 19MM-KW
Description
1310 X 19MM-KW TL BUSHING ; NON RETURNABLE
Part # 1310 X 19MM-KW
BDI # 256915
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
459872
Bushing Series:
1310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Stainless Steel
Global Part Number GPN:
459861
Bushing Series:
1310
1310 X 35MM-KW
Description
1310 X 35MM-KW TL BUSHING ; 1" TLB X 35MM BORE
Part # 1310 X 35MM-KW
BDI # 256939
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
459882
Bushing Series:
1310
1310 X 1-KW
Description
1310 X 1-KW TL BUSHING ; 1" BORE 2" OD 1" LTB
Part # 1310 X 1-KW
BDI # 256878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459873
Bushing Series:
1310