808MT85A-F1.375
Description
808MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F1.3750
BDI # 927533
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT85A-F1.625
Description
808MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F1.6250
BDI # 927535
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT85A-F0.875
Description
808MT85A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F0.8750
BDI # 927529
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT85A-F0.750
Description
808MT85A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F0.7500
BDI # 927528
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
808MT85A-F1.125
Description
808MT85A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F1.1250
BDI # 927531
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85