D12BB38ZH X 70MM 20MM KW
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Part # D12BB38ZH X 70MM 20MM KW
BDI # 21542435
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Finished Bore
D12B20H X 1-1/2 STD KW 2SS
Description
D12B20H X 1-1/2 STD KW 2SS SPROCKET
Part # D12B20H X 1-1/2 STD KW 2SS
BDI # 21582082
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
RS12-2B14F X 30MM HT
Description
RS12-2B14F X 30MM HT CHAIN SPROCKET ; 3/4IN PITCH 30MM BORE 14T
Part # RS12-2B14F X 30MM HT
BDI # 21853902
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.61
Mounting Method:
Finished Bore
D12B18H X 45MM STD KW 2SS
Description
D12B18H X 45MM STD KW 2SS CHAIN SPROCKET
Part # D12B18H X 45MM STD KW 2SS
BDI # 21582081
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore