H35B13 X 20MM KW SS
Description
H35B13 X 20MM KW SS CHAIN SPROCKET ; 13T 35 RIV CHAIN
Part # H35B13 X 20MM KW SS
BDI # 23237857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
H35B10F X 3/8
Description
H35B10F ROLLER CHAIN SPROCKET ; 3/8" BORE 10TH 2SS W/HARDENED TEETH
Part # H35B10F X 3/8
BDI # 916214
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38523
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
H35B14F X 3/4
Description
H35B14FL ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 3/4" MIN PLAIN BORE
Part # H35B14F X 3/4
BDI # 916229
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
38536
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
H35B13F X 3/4
Description
H35B13F X 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 13T HT 3/4" BORE
Part # H35B13F X 3/4
BDI # 916226
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
38533
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
A35B10H X 1/2 1/8IN KW 2SS
Description
A35B10H ROLLER CHAIN SPROCKET ; 1/2" BORE 10TH 2SS W/HARDENED TEETH
Part # A35B10H X 1/2 1/8IN KW 2SS
BDI # 24682222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore