B71922-E-2RSD-T-P4S-UL
Description
B71922-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE 110MM ID X 150MM OD
Part # B71922-E-2RSD-T-P4S-UL
BDI # 1155091
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71922-E-2RSD-T-P4S-DUL
Description
B71922-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71922-E-2RSD-T-P4S-DUL
BDI # 1155090
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71920-E-2RSD-T-P4S-UL
Description
B71920-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71920-E-2RSD-T-P4S-UL
BDI # 22388774
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS7020-E-T-P4S-DUL
Description
HSS7020-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7020-E-T-P4S-DUL
BDI # 1159149
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B71924-E-2RSD-T-P4S-DUL
Description
B71924-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-E-2RSD-T-P4S-DUL
BDI # 24258663
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring