3114MG90BF-F2.250
Description
3114MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG90BF-F2.2500
BDI # 922287
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3114MG68BF-F1.875
Description
3114MG68BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.8750
BDI # 922274
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG68BF-F1.625
Description
3114MG68BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.6250
BDI # 922272
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG68BF-F1.375
Description
3114MG68BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F1.3750
BDI # 922270
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3114MG68BF-F2.500
Description
3114MG68BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3114MG68BF-F2.5000
BDI # 922279
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68