608ZZ/7.938C3PX2
Description
608ZZ/7.938C3PX2 BALL BEARING ; SINGLE ROW
Part # 608ZZ/7.938C3PX2
BDI # 20891044
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
EC-6303LLUCS22PX#02
Description
EC-6303LLUCS22PX#02 BALL BEARING
Part # EC-6303LLUCS22PX 02
BDI # 17146995
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
608ZZ/7.938PX2
Description
608ZZ/7.938PX2/5C DEEP GROOVE BALL BRG ; MINIATURE BALL BEARING
Part # 608ZZ/7.938PX2/5C
BDI # 17144075
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
EC-6000LLHAPX20V34
Description
EC-6000LLHAPX20V34 BALL BEARING ; 10MM ID 26MM OD 8MM W SINGLE ROW
Part # EC-6000LLHAPX20V34
BDI # 1216849
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact | Ultage
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring