Page 1 of 2

Next

Compare
D120C60 X 8IN KW SS

COMPARE

D120C60 X 8IN KW SS

Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT

MARTIN SPROCKET & GR

Part # D120C60 X 8IN KW SS

BDI # 23660192

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
D240C45H X 8IN KW 2SS

COMPARE

D240C45H X 8IN KW 2SS

Description
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240C45H X 8IN KW 2SS

BDI # 25163331

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 43.007
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.7
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
HA100A72 X 12IN

COMPARE

HA100A72 X 12IN

Description
HA100A72 X 12IN CHAIN SPROCKET ; 100CHAIN 72T ALTERED W/HT

TSUBAKI

Part # A100A72 X 12IN

BDI # 24085555

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
160B70 290MM MTO

COMPARE

160B70 290MM MTO

Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD

MARTIN SPROCKET & GR

Part # 0190440M MTO

BDI # 24947204

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
A240A12 X 8-1/4IN

COMPARE

A240A12 X 8-1/4IN

Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240

MARTIN SPROCKET & GR

Part # A240A12 X 8-1/4IN

BDI # 25815028

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY