UCFL206-102D1
Description
UCFL206-102D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL206-102D1
BDI # 1233242
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
553883
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
MUC208-24
Description
MUC208-24 INSERT BEARING ; WITH SETSCREW LOCKING
Part # MUC208-24
BDI # 20393764
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCP206-103D1
Description
UCP206-103D1 PILLOW BLOCK BEARING ; 1-3/16" BORE 1-11/16" BASE-CTR
Part # UCP206-103D1
BDI # 1233973
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
514623
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP206-102D1
Description
UCP206-102D1 PILLOW BLOCK BEARING ; 1-1/8" BORE 1-11/16" BASE-CTR
Part # UCP206-102D1
BDI # 1233972
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
514625
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UC210-114D1
Description
UC210-114D1 INSERT BEARING ; 1.8"ID 3.5433"OD 2.0315"W
Part # UC210-114D1
BDI # 1232022
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564669
Mounting Method:
Set Screw