Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
P1
P1 1-1/4
Description
P1 1-1/4 TAPERED BUSHING ; 1-1/4" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 1/4
BDI # 927739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
P1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Bushing Series:
H
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Key on ID and OD | Optional Steel - Stainless Steel
Bushing Series:
H
H 1-1/2
Description
H 1-1/2 SPLIT TAPER BUSHING ; 1" BORE H TYPE 1/4X1/8" KEYWAY
Part # H 1 1/2
BDI # 927720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Key on ID and OD
Bushing Series:
H