908MT20A-F1.250
Description
908MT20A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F1.2500
BDI # 927613
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
908MT50A-F1.250
Description
908MT50A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F1.2500
BDI # 927650
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
9014MT55A-F1.250
Description
9014MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.2500
BDI # 927580
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
908MT85A-F1.250
Description
908MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.2500
BDI # 927667
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
9014MT115A-F1.250
Description
9014MT115A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.2500
BDI # 927546
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115