Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
80B34F X 2-15/16
Description
H80B34F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS34 2 15/16
BDI # 915897
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
80B34F X 2
Description
H80B34F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS34 2
BDI # 915894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
348MG62BF-F2.000
Description
348MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F2.0000
BDI # 922484
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62