Page 1 of 4

Next

Compare
PL040X065 AS

COMPARE

PL040X065 AS

Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD

TSUBAKI

Part # PL040X065

BDI # 928937

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 20
Other Features: 11 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
3MM9308WICRQUM

COMPARE

3MM9308WICRQUM

Description
3MM9308WICRQUM PRECISION BALL BEARING ; EA = PAA/SET QUAD PHEN AC

TIMKEN

Part # 3MM9308WICRQUM

BDI # 1340194

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MRAB-60B24-M40

COMPARE

MRAB-60B24-M40

Description
MRAB-60B24-M40 POWER-OFF BRAKE ; PERMANENT MAGNET

WARNER ELECTRIC

Part # 30561704

BDI # 24674004

Features

Bore Profile: Straight | Finished
Power Rating: 50W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 1239Lb-in

Price Inventory : Available to order
Loading Price
QTY
9S 40MM 10X3.3KW

COMPARE

9S 40MM 10X3.3KW

Description
9S 40MM 10X3.3KW COUPLING ; QUADRA-FLEX COUPLING CI

MARTIN SPROCKET & GR

Part # 9S 40MM 10X3.3KW

BDI # 21445417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MPMB-85B24-M40-MRD

COMPARE

MPMB-85B24-M40-MRD

Description
MPMB-85B24-M40-MRD ; SPRING SET POWER OFF BRAKE

WARNER ELECTRIC

Part # MPMB-85B24-M40-MRD

BDI # 846509

Features

Bore Profile: Straight | Finished
Power Rating: 85W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 1505Lb-in

Price Inventory : Available to order
Loading Price
QTY