VEM7170T-I
Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7
Part # VEM7170T-I
BDI # 21924333
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.77
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2 | 10HP
Mounting Method:
C-Face
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.1
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2 | 3HP
Mounting Method:
Foot Mounted