GSF6018AA
Description
GSF6018AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6018AA
BDI # 128743
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342892
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.75
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342718
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.47
GC25080
Description
GC25080 GEAR MOTOR ; G.M. K20XF 115VAC 16.8//20 RPM 80:1
Part # GC25080
BDI # 23279468
Features
Mounting Frame:
25-G
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Ground Worm First Stage and Helical Output Stage | With Capacitor and Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.57
WDGF2018AG
Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR
Part # WDGF2018AG
BDI # 132059
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Washdown Duty
Global Part Number GPN:
342967
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.92
Features
Mounting Frame:
23-BA
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.432
Nominal Center Distance - Inch:
1.08
Other Features:
Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.73