Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.06
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
P-Base
CXT3152T-210
Description
CXT3152T-210 AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215TC 0750M TEFC
Part # CXT3152T-210
BDI # 26362950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.68
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base
JMM3158T
Description
JMM3158T 3PH AC MOTOR ; 3HP 230/460V 3450 RPM 145JM FR 60HZ
Part # JMM3158T
BDI # 24285011
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face | Foot Mounted