HF718R-7.5KZT-B5-H2-P12
Description
HF718R-7.5KZT-B5-H2-P12 SPEED REDUCER (SMARTCATALOG)
Part # D04097
BDI # 25925071
F721-10-B7-H
Description
F721-10-B7-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # F721-10-B7-H
BDI # 171471
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343575
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06