SF842BR-36K-B7-M1
Description
SF842BR-36K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF842BR-36K-B7-M1
BDI # 181222
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
SF842BR-36K-B5-M1
Description
SF842BR-36K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF842BR-36K-B5-M1
BDI # 181221
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79
SSHF71837KTB5HSP16
Description
SSHF71837KTB5HSP16 ; SPEED REDUCER W/ NON-CATALOG R POR
Part # SSHF71837KTB5HSP16
BDI # 185189
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.505
VT075-035-0 STANDARD COMPONENTS
Description
VT075-035-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # VT075-035-0 STANDARD COMPONENTS
BDI # 847368
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.811
Overall Width - Inch:
2.953
VT075-035-0-RM075-20
Description
VT075-035-0-RM075-20 PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT075-035-0-RM075-20
BDI # 847369
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
2.953