5206-2RSNR C/3
Description
5206-2RSNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5206-2RSNR C/3
BDI # 216572
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255539
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5220-ZZNR C/3
Description
5220-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZNR C/3
BDI # 22134415
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5304-2RSNR
Description
5304-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5304-2RSNR
BDI # 216990
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255731
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5204-ZZNR
Description
5204-ZZNR ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DOUBLE ROW
Part # 5204-ZZNR
BDI # 216505
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255514
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5207 B NR
Description
5207 B NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5207 B NR
BDI # 216580
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255548
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)