DMD-100-1C-10FT;D0058
Description
DMD-100-1C-10FT ; D0058 RLLR CHAIN ; 10FT/BOX
Part # 101954272; DMD-100-1C-10FT;D0058
BDI # 20856948
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-100H-1 CT CO LINK;D1091
Description
DMD-100H-1 CT CO LINK ; D1091
Part # 101955600; DMD-100H-1 CT CO LINK;D1091
BDI # 21485903
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No
DMD-100H-1 DOFF LINK;D5454
Description
DMD-100H-1 DOFF LINK ; D5454 ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 101960494; DMD-100H-1 DOFF LINK;D5454
BDI # 18151084
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
DMD-100-1 DOFF LINK;W1226
Description
DMD-100-1 DOFF LINK ; W1226 ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 101931363; DMD-100-1 DOFF LINK;W1226
BDI # 18151082
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
DMD-100H-1R-10FT;D0106
Description
DMD-100H-1R-10FT ; D0106 RLLR CHAIN ; 10FT/BOX
Part # 101954320; DMD-100H-1R-10FT;D0106
BDI # 20857004
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No