Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P40-5M-15-JA HTD

COMPARE

P40-5M-15-JA HTD

Description
P40-5M-15-JA HTD SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # P40-5M-15-JA HTD

BDI # 255591

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-JA HTD

COMPARE

P40-5M-25-JA HTD

Description
P40-5M-25-JA HTD SYNCH SPROCKET

DODGE

Part # P40-5M-25-JA HTD

BDI # 255604

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY