HB682 100SEP 14.74 1-5/8IN SHFT
Description
H6S10S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6S10S01474
BDI # 298960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
19.29
Overall Width - Inch:
10.35
HB882 132SEP 14.63 2-1/8IN SHFT
Description
H8S13S01463 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S13S01463
BDI # 299043
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
24.88
Overall Width - Inch:
13.07
HB382 140-CC 15.64 1IN SHFT
Description
H3C14S01564 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C14S01564
BDI # 298592
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.62
Overall Width - Inch:
6.61
H12C28S01612
Description
HB1282 280-CC 16.12 2-7/8 ; 16.12 2-7/8" SHFT
Part # H12C28S01612
BDI # 298477
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.38
Overall Width - Inch:
18.19
HB682CN210TC/13.59A1SI1.625X3.15
Description
HB682CN210TC/13.59A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S01359
BDI # 298941
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35