4Y4PE8-20FX
Description
4Y4PE8-20FX FLANGED BLOCK BALL BEARING ; 72MM OD CAST SS 4-BOLT
Part # 4Y4PE8-20FX
BDI # 22529240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.466
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
4Y2GC8-16WX
Description
4Y2GC8-16WX FLANGED BLOCK BALL BEARING ; 52MM OD POLYMER 2-BOLT
Part # 4Y2GC8-16WX
BDI # 20877603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.814
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -250 To 250 Deg F EDT Graphite Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
4Y2AE8-20GX
Description
4Y2AE8-20GX FLANGED BLOCK BALL BEARING ; 72MM OD 304/316 SS 2-BOLT
Part # 4Y2AE8-20GX
BDI # 20875393
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.466
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
4Y2AC8-16FX
Description
4Y2AC8-16FX FLANGED BLOCK BALL BEARING ; 52MM OD 304/316 SS 2-BOLT
Part # 4Y2AC8-16FX
BDI # 20875005
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.814
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
4B5GE8-23GX
Description
4B5GE8-23GX TAKE-UP BEARING ; 72MM OD POLY NARROW SLOT
Part # 4B5GE8-23GX
BDI # 22528868
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.26
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.604
Other Features:
Narrow Slot | Food Grade Grease Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing