Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3426
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61860-M-C3
Description
61860-M-C3 SGL ROW DG BALL BRG ; NON RETURNABLE
Part # 61860-M-C3
BDI # 1149132
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7230-B-XL-MP
Description
7230-B-XL-MP X-LIFE BEARING ; ANGULAR CONTACT 150MM X 270MM X 45MM
Part # 7230-B-XL-MP
BDI # 1151916
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235559
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ324-XL-N2-MPA-C3
Description
QJ324-N2-MPA-C3 X-LIFE BEARING ; FOUR POINT CONTACT NON-RETURNABLE
Part # QJ324-XL-N2-MPA-C3
BDI # 1165987
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235976
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ326-N2-XL-MPA-C3
Description
QJ326-N2-MPA-C3 X-LIFE BEARING ; FOUR POINT CONTACT NON-RETURNABLE
Part # QJ326-N2-XL-MPA-C3
BDI # 1165989
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)