https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-SPLIT-IN-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDB8aW1hZ2UvanBlZ3xhRFU0TDJnMFpTOHhNREUwTWpFNU9EZ3lORGs1TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFOUVRFbFVYMGxPWHpNd01GZ3pNREF1YW5CbnwyZjNjY2U3YzIwYTE3OTMyMjRkN2ExNGU5ZTJjZjEzM2RkOTMyZDVlNDVhMGYwZWRkNzZhZmQ2MjJmYWUwMDZh
FAG
FAG
QJ326-N2-XL-MPA-C3
FAG FAG
Description
QJ326-N2-XL-MPA-C3 CONTACT BRG ; NON-RETURNABLE FOUR POINT
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 58MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
QJ326-N2-XL-MPA-C3
BDI #
1165989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ326-N2-XL-MPA-C3/p/1165989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
18.521
EAN
4012801268486
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | With Two Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Long Description
Angular Contact Ball Bearing; 130MM Bore; 280MM Outside Diameter; 58MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Width
2.283 Inch | 58 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh