Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
61964-M-P65-S1

COMPARE

61964-M-P65-S1

Description
FAG 61964-M-P65-S1

FAG

Part # 61964-M-P65-S1

BDI # 1149271

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Operating Temperature Upto 392 Deg F
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6034-MA-P6-C4

COMPARE

6034-MA-P6-C4

Description
6034-MA-P6-C4 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 170MM X 260MM X 42MM

FAG

Part # 6034-MA-P6-C4

BDI # 1148871

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
71956-MP-P6

COMPARE

71956-MP-P6

Description
71956-MP-P6 ANGULAR CONTACT BALL BEARING ; POR NON RETURNABLE 280MM ID X 380MM OD

FAG

Part # 71956-MP-P6

BDI # 1151591

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY