B7219-C-T-P4S-DUM
Description
B7219-C-T-P4S-DUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7219-C-T-P4S-DUM
BDI # 1180255
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7219-C-T-P4S-DUL
Description
B7219-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7219-C-T-P4S-DUL
BDI # 1180254
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71914-E-T-P4S-QUM
Description
B71914-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71914-E-T-P4S-QUM
BDI # 1179986
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71914-EDLR-T-P4S-DUL
Description
B71914-EDLR-T-P4S-DUL SPINDLE BEARING ; NON RETURNABLE 70MM X 100MM X 32MM
Part # B71914-EDLR-T-P4S-DUL
BDI # 24858756
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71915-E-2RSD-T-P4S-QBCM
Description
B71915-E-2RSD-T-P4S-QBCM SPINDLE BEARING ; POR NON RETURNABLE 75MM X 105MM X 64MM
Part # B71915-E-2RSD-T-P4S-QBCM
BDI # 24858758
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring