QD7A6.6/B7.0
Description
QD7A6.6/B7.0 TRANSMISSION PULLEY ; NON-RETURNABLE
Part # QD7A6.6/B7.0
BDI # 1130830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
7
14MX-43S-90
Description
14MX-43S-90 SYNCHRONOUS PULLEY ; 14MM P 43T 90MM W BORED FOR 3525 BUSH
Part # 14MX-43S-90
BDI # 1094956
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
2/JVS7.48 1-7/8
Description
2/JVS7.48 1.7/8 V BELT PULLEY ; 7.48" OD 1-7/8" STOCK BORE
Part # 2/JVS7.48 1-7/8
BDI # 1099212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
189.992
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Web and Spoke Type
Mounting Method:
Finished Bore
Belt Series:
A | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
1VP75 1-1/8
Description
1VP75 1.1/8 V BELT PULLEY ; 1GROOVE 7.5" OD 1-1/8" BORE
Part # 1VP75 1-1/8
BDI # 1098528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Web and Spoke Type
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1