Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270648
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
22661-88-300
Description
GBC.22661-88-300 RADIAL BALL BEARING ; 0.625"X1.625"X0.5"
Part # 22661-88-300
BDI # 426106
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270579
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
32807-01-300
Description
GBC.32807-01-300 FLANGED BALL BEARING ; 0.5"X1.625"X0.5" SINGLE ROW
Part # 32807-01-300
BDI # 426189
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 1.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
55602
Description
GBC.55602 ANGULAR CONTACT BALL BRG ; 0.5906"X 1.6535"X0.75" DOUBLE ROW
Part # 55602
BDI # 426321
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255252
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
63022RS
Description
6302-88 RADIAL BALL BEARING ; POR 0.5906"X1.6535"X0.5118" SINGLE ROW
Part # 63022RS
BDI # 426428
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270395
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No