119956.00
Description
119956.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM EPNV 208-230/460V 3PH 60HZ
Part # 119956.00
BDI # 24535845
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
191235.00
Description
191235.00 GENERAL PURPOSE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ
Part # 19123500
BDI # 17099226
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Round Frame
5K36MN342
Description
5K36MN342 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 3/60/208-230/460V
Part # K499
BDI # 17092124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Foot Mounted
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
112484
Description
112484.00 ; 3/4H1725R56TFC575V3PH60HZCTNOT40C1CWSHGR
Part # 112484.00
BDI # 20183315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.12 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid