Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.57
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
268.478
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
QD Bushing
Global Part Number GPN:
31339
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
160R20H
Description
160R20H ROLLER CHAIN SPROCKET ; 2" P 20T HT BORE FOR R BUSHING
Part # 160R20H
BDI # 616088
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571517
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
Split Taper Bushing
Global Part Number GPN:
571544
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.97
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
659.638
Mounting Method:
Rough Bore