CSW10036X25
Description
CSW10036X25 CONVEYOR PULLEY ; 10X36 SD WING XT25 LESS BSH
Part # CSW10036X25
BDI # 17799477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSW08030H25
Description
CSW08030H25 CONVEYOR PULLEY ; POR 08X30 SD WING H25 LESS BSH
Part # CSW08030H25
BDI # 17799611
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10044H25
Description
CMW10044H25 CONVEYOR PULLEY ; POR 10X44 MD WING H25 LESS BSH
Part # CMW10044H25
BDI # 17796758
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06036X25
Description
CSD06036X25 CONVEYOR PULLEY ; 06X36 SD DRUM XT25
Part # CSD06036X25
BDI # 17797720
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSW10018X30
Description
CSW10018X30 CONVEYOR PULLEY ; 10X18 SD WING XT30 LESS BSH
Part # CSW10018X30
BDI # 17799460
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed