23060BKW33C3
Description
23060BKW33C3 SPHERICAL ROLLER BEARING ; 300MMX460MMX118MM
Part # 23060BKW33C3
BDI # 1199694
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
3
Basic Number:
923175
23060BL1KW33C3
Description
23060BL1KW33C3 SPHERICAL ROLLER BEARING ; 300MMX460MMX118MM
Part # 23060BL1KW33C3
BDI # 17140827
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23060BL1K
Description
23060BL1K SPHERICAL ROLLER BEARING ; LARGE BORE
Part # 23060BL1K
BDI # 17140826
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23060BW33
Description
23060BW33 SPHERICAL ROLLER BEARING ; 300MMX460MMX119MM
Part # 23060BW33
BDI # 17140822
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing