4T-JH415610
Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL
Part # JH415610
BDI # 17142048
Features
Component:
Cup
Width - Millimeter:
42.012
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140.005
Other Features:
Heavy Duty | Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.654
Basic Number:
JH415610
Features
Component:
Cup
Width - Millimeter:
26.187
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Global Part Number GPN:
644731
Precision Class:
Standard
Width - Inch:
1.031
Basic Number:
47620
Features
Component:
Cup
Width - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
563
22217EAW33ZZ
Description
22217EAW33ZZ KIZEI SPH ROLLER BRG ; 85MMX150MMX36MMD SHIELDED ROUND BORE
Part # 22217EAW33ZZ
BDI # 24985904
Features
Enclosure:
2 Metal Shields
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21313W33
Description
21313W33 SPHERICAL ROLLER BEARING ; 65MMX140MMX33MM RND BORE
Part # 21313W33
BDI # 1197820
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing