TS2-230/560BL1KC4
Description
TS2-230/560BL1KC4 ; POR LARGE BORE SPHERICAL
Part # TS2-230/560BL1KC4
BDI # 17149720
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600L1KC4
Description
239/600L1KC4 ; POR LARGE BORE SPHERICAL BEARING
Part # 239/600L1KC4
BDI # 17141066
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NFV28/670CV1
Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W
Part # NFV28/670CV1
BDI # 20392894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
L281148/L281110
Description
L281148/L281110 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Part # L281148/L281110
BDI # 25266884
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Bore - Inch:
26
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
L281148 (1) | L281110 (1)
Basic Number:
L281148
Precision Class:
Standard
230/560BL1D1XPX5
Description
230/560BL1D1XPX5 ; POR LARGE BORE SPHERICAL BEARING
Part # 230/560BL1D1XPX5
BDI # 17140450
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Outside Diameter - Millimeter:
820
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing