VLR-2-1/2
Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH
Part # 0009566000
BDI # 737370
Features
Roller Width - Inch:
1.313
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239479
VLR-2
Description
VLR-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH
Part # 0009733500
BDI # 737369
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239478
FLR-2
Description
FLR-2 FLANGED LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 0009548200
BDI # 736999
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239231
PLRS-1
Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH
Part # 0009773400
BDI # 737296
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN:
239445
PLR-2
Description
PLR-2 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 0009512500
BDI # 737246
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239395