24-GB4031-01
Description
24-GB4031-01 TRAINING IDLER ; P/A 4.75RIS STL R/G
Part # 0627718
BDI # 18139587
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
24-GB4040-20
Description
24-GB4040-20 4X27 IDLER ; RTN B+ 1.5DRP STL RG
Part # 0627739
BDI # 18139590
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Top Mount
24-GB4052-01
Description
24-GB4052-01 TRAINING IDLER ; P/A 1.5DRP STL R/G
Part # 0627719
BDI # 18139592
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
611-21059-01
Description
611-21059-01 24-B4040B CNVR ROLLER ; 4X27STL G/SL R/G-C
Part # 0627747
BDI # 18141484
Features
Roller Width - Inch:
27
Roller Width - Millimeter:
685.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
609.6
Product Name:
Roller