PHS 20B-1BH22
Description
PHS 20B-1BH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH22
BDI # 1286687
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore